Check Availability
  • MUELLER INDUSTRIES 

    Adapter, Cast Brass, C x MNPT, 1-1/2" Tube Size

  • Item # 5UGA7
  • Mfr. Model # A 07054
Adapter, Cast Brass, C x MNPT, 1-1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

You can form a permanent, leaktight connection that resists corrosion and scaling with this MUELLER INDUSTRIES DWV adapter. It's 99.9% pure copper material and seamless tubing construction. This wrot copper fitting is ideal for drinking water, air conditioning, and refrigeration applications in residential and commercial systems.
Show More Close
 

Technical Specifications

Item # 5UGA7
Mfr. Model # A 07054
UNSPSC #40141719
Catalog Page 2792
Shipping Weight 0.41 lbs
Country of Origin USA *
Item DWV Adapter
Tube Fitting Material Cast Brass
Fitting Connection Type C x MNPT
Tube Size 1-1/2"
Pipe Size - Pipe Fitting 1-1/2"
Outside Dia. 1-5/8"
Max. Pressure 408 psi@100 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ANSI B16.23, ISO 9001 Registered Facility
* This product's country of origin is subject to change

Welcome Sign In