Check Availability
  • MUELLER INDUSTRIES 

    Adapter, Wrot Copper, FTG x MNPT, 1/2" Tube Size

  • Item # 5UGC6
  • Mfr. Model # W 01431
Adapter, Wrot Copper, FTG x MNPT, 1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UGC6
Mfr. Model # W 01431
UNSPSC #40141719
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Adapter
Tube Fitting Material Wrot Copper
Fitting Connection Type FTG x MNPT
Tube Size 1/2"
Pipe Size - Pipe Fitting 1/2"
Outside Dia. 5/8"
Max. Pressure 722 psi@100 Degrees F
Temp. Range -20 Degrees to 400 Degrees F
Standards ASME B16.22, ISO 9001 Registered Facility
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms