Check Availability
Adjustable Desk, 60"W, 30"D, Gray Top
Qty
  • Web Price
    $833.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437L51
Mfr. Model # SDD60G
UNSPSC #56101519
Shipping Weight 121.0 lbs
Country of Origin China *
Item Adjustable Desk
Series Manager
Overall Width 60"
Height Range 28" to 48"
Overall Depth 30"
Color Top Gray
Color Base Gray
Base Material Steel
Top Material Medium Density Fiberboard
Assembly Required
Standards UL, ETL, CE, EMC, CSA, BIFMA, EIN526-527
For Use With Desktops
Includes Control Panel, Power Supply
Green Environmental Attribute RoHS 2011/65/EU Compliant
Green Certification or Other Recognition EPD(R) (Environmental Product Declaration)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is EPD(R) (Environmental Product Declaration).

Alternate Search Terms