Check Availability
  • Snow Accessories
  • MOSSY OAK 

    Extending, Pivot Head Snow Broom and Scraper with 45" Telescopic Handle, Camouflage/Green

  • Item # 446V17
  • Mfr. Model # MO14011OB
Extending, Pivot Head Snow Broom and Scraper with 45" Telescopic Handle, Camouflage/Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 446V17
Mfr. Model # MO14011OB
UNSPSC #27112009
Shipping Weight 1.34 lbs
Country of Origin China *
Item Snow Broom and Scraper
Type Extending, Pivot Head
Head Width 9"
Blade Width 4-1/4"
Blade Height 5-1/2"
Handle Length 45"
Handle Type Telescopic
Handle Material Steel
Grip Foam
Color Camouflage/Green
Blade Material ABS Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov