Check Availability
  • Square End Mills
  • MONSTER 

    Square End Mill, Grade C2 Micro Grain, List Number 273, Square End Mill Style

  • Item # 43RE48
  • Mfr. Model # 273-371125
Square End Mill,  Grade C2 Micro Grain,  List Number 273,  Square End Mill Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 43RE48
Mfr. Model # 273-371125
UNSPSC #23172005
Shipping Weight 0.152 lbs
Country of Origin USA *
Item Square End Mill
Grade C2 Micro Grain
List Number 273
End Mill Style Square
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 3/8"
Number of Flutes 3
Single End/Double End Single End
Length of Cut 1-1/8"
End Mill Cutting Type Center
Overall Length 2-1/2"
Finish Bright (Uncoated)
Shank Type Straight
Shank Dia. 3/8"
Cutting Direction Right Hand
Helix Angle 42 Degrees
End Mill Application Roughing/Finishing
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms