Check Availability
  • Ball End Mills
  • MONSTER 

    Ball End Mill, High Performance, HPNF, End Mill Style Ball Nose, Carbide, Fractional Inch

  • Item # 43RE56
  • Mfr. Model # 283-250760
Ball End Mill,  High Performance,  HPNF,  End Mill Style Ball Nose,  Carbide,  Fractional Inch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This Ball Nose Carbide End Mill from Monster is exactly what you need for an excellent workpiece finish. Small but durable, it is made of solid C-2 grade premium submicron carbide with 10% cobalt. A critical part of your workplace, the end mill features a diameter tolerance of +0.000/-0.002” and a shank tolerance of +0.0000/-0.0004”.
Show More Close
 

Technical Specifications

Item # 43RE56
Mfr. Model # 283-250760
UNSPSC #23172005
Catalog Page 2278
Shipping Weight 0.056 lbs
Country of Origin USA *
Item Ball End Mill
Grade High Performance
List Number HPNF
End Mill Style Ball Nose
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 1/4"
Single End/Double End Single End
Number of Flutes 3
Length of Cut 3/4"
End Mill Cutting Type Center
Overall Length 2-1/2"
Finish Bright (Uncoated)
Shank Type Straight
Shank Dia. 1/4"
Cutting Direction Right Hand
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms