Check Availability
  • Corner Radius End Mills
  • MONSTER 

    Corner Radius End Mill, Grade High Performance, List Number HPNF, End Mill Style Ball Nose

  • Item # 43RE54
  • Mfr. Model # 283-751750
Corner Radius End Mill,  Grade High Performance,  List Number HPNF,  End Mill Style Ball Nose
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 43RE54
Mfr. Model # 283-751750
UNSPSC #23172005
Shipping Weight 0.738 lbs
Country of Origin USA *
Item Corner Radius End Mill
Grade High Performance
List Number HPNF
End Mill Style Ball Nose
End Mill Material Carbide
Dimension Type Fractional Inch
Milling Diameter 3/4"
Corner Radius 0.030"
Single End/Double End Single End
Number of Flutes 3
Length of Cut 1-3/4"
End Mill Cutting Type Center
Overall Length 4"
Finish Bright (Uncoated)
Shank Type Straight
Shank Dia. 3/4"
Cutting Direction Right Hand
Helix Angle 45 Degrees
End Mill Application Roughing/Finishing
Non Ferrous (N) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms