Check Availability
  • MOLDED FIBERGLASS 

    Blue Lid, 6-1/8" L x 4-7/8"

  • Item # 8AU18
  • Mfr. Model # 9211185268
Blue Lid, 6-1/8" L x 4-7/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight MOLDED FIBERGLASS nesting box lid is tough enough to allow box stacking. The fiberglass-reinforced composite material resists moisture, irradiation, and most chemicals, oils, and solvents. Temp. range: -190° to 300°F.
Show More Close
 

Technical Specifications

Item # 8AU18
Mfr. Model # 9211185268
UNSPSC #24112409
Catalog Page 1293
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Lid
Outside Length 6-1/8"
Outside Width 4-7/8"
Material Fiberglass Reinforced Composite
Color Blue
For Use With 1NTN4
Package Quantity 100
Used With Bin or Container Style Nesting Container
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In