Check Availability
  • Faucet Repair Parts
  • MOEN 

    Metering Cartridge, 8884, 8886 For Use With Mfr. Model Number

  • Item # 42UZ88
  • Mfr. Model # 52100
Metering Cartridge,  8884, 8886 For Use With Mfr. Model Number
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42UZ88
Mfr. Model # 52100
UNSPSC #40141702
Shipping Weight 0.2 lbs
Country of Origin China *
Item Metering Cartridge
Material of Construction Cast Brass
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).