Check Availability
  • Height Gauges
  • MITUTOYO 

    Linear Height, High Performance 2D Measurement System Height Gauge, 0 to 24"/0 to 600mm Range, 0.000

  • Item # 436C56
  • Mfr. Model # LH-600E
Linear Height, High Performance 2D Measurement System Height Gauge, 0 to 24"/0 to 600mm Range, 0.000
Qty
  • Web Price
    $9,620.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C56
Mfr. Model # LH-600E
UNSPSC #41111614
Shipping Weight 135.0 lbs
Country of Origin Japan *
Item Height Gauge
Counter Type Electronic Digital
Mechanism Electro-Motorized
Construction Aluminum
Display LCD
Resolution 0.000001", 0.00001", 0.0001", 0.001" 0.0001mm, 0.001mm, 0.01mm, 0.1mm
Range 0 to 24"/0 to 600mm
Accuracy +/-(1.1+0.6L/600)Micrometer L
Base Cast iron
Battery Rechargeable Battery Pack
Features Pneumatic Full-Semi-Floating System Allows Adjustment of Air-Cushion Height, Basic Statistical Functions are Provided, Additionally, RS-232C, USB Data Output Provides the Option of Evaluating Measurement Data Externally with SPC Software on A PC, One-Key Operation for Running A Semi-Automatic Measurement
Includes Eccentric Probe, Probe Diameter Calibration Block, Battery, AC Adapter, Power Cable, Clear Cover, Conveying Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In