Check Availability
  • Cordless Tool Job Site Lights
  • MILWAUKEE 

    High Output Lighting Rechargeable Stand Light Kit, 18.0 Voltage, LED, 2000 Lumens, Battery Included

  • Item # 43XJ45
  • Mfr. Model # 2130-20 48-59-1850
High Output Lighting Rechargeable Stand Light Kit, 18.0 Voltage, LED, 2000 Lumens, Battery Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43XJ45
Mfr. Model # 2130-20 48-59-1850
UNSPSC #39111516
Shipping Weight 24.3 lbs
Country of Origin China *
Item Rechargeable Stand Light Kit
Voltage 18.0
Battery Included / Bare Tool Battery Included
Lamp Type LED
Lumens 2000
Focus Fixed
Light Output Mode High / Medium / Low
Series High Output Lighting
Use With Battery Mfr. No. All Milwaukee M18 Series
Corded/Cordless Cordless
Base Style Tripod
Water Penetration Rating IPX4
Number of Batteries 1
Beam Distance 73m
Lamp Life Limited Lifetime
Switch Type Push Button
Special Features 4-7 ft. Extendable Rotating and Pivoting Head, Collapses Down to 40", (3) Light Output Modes, Low Battery Indicator, Impact Resistant Reinforced Legs
Max. Height 84"
Tool Weight 14.15 lb.
Standards UL, CE, RoHS, REACH, PAH,
Includes M18(TM) and M12(TM) Rapid Charger
Green Environmental Attribute Product is Rechargeable
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In