Check Availability
  • Hand Tool Kits
  • MILWAUKEE 

    22-PC Plumbers Tool Kit

  • Item # 444N79
  • Mfr. Model # 48-22-0141
22-PC Plumbers Tool Kit
Qty
  • Web Price
    $896.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444N79
Mfr. Model # 48-22-0141
UNSPSC #27113201
Catalog Page 848
Shipping Weight 86.0 lbs
Country of Origin USA *
Tool Kit Product Grouping Tool Kits
Tool Families Included Cutting Tools, Pliers, Screwdrivers
Item Plumbers Tool Kit
Number of Pieces 22
Number of Awls and Scribers 0
Number of Brushes 0
Number of Cutting Tools 7
Number of Deburring and Finishing Tools 0
Number of Drilling, Extracting, and Tapping Tools 1
Number of Electrical and Telecomm Tools 1
Number of Hex and Torx Keys 0
Number of Inspection and Retrieving Tools 0
Number of Lights 0
Number of Measuring Tools 2
Number of Nut Drivers and Nutsetters 4
Number of Pliers 4
No. of Putty Knives and Scrapers Included 0
Number of Powered Tools 0
Number of Prybars and Pullers 0
Number of Screwdrivers 1
Number of Sockets and Accessories 0
Number of Soldering and Welding Tools 0
Number of Striking Tools 1
Number of Wrenches 4
Number of Miscellaneous Tools 0
Insulated / Uninsulated Uninsulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Case
Cutting Tools Included Fastback Knife, Snips, Pex Cutter, Jab Saw, 1-1/2" Swing Cutter, 1" Mini Cutter
Measuring Tools Included 25 ft. Tape Measure
Nut Drivers and Nutsetters Included 1/4", 5/16", 7/16", 9/16" Hollow Shaft Nut Drivers
Pliers Included 10" Tongue and Groove, 12" Tongue and Groove, 8" Long Nose
Screwdrivers Included 10-in-1 Multi-Bit Screwdriver
Striking Tools Included 19 oz. Smooth Face Poly/Fiberglass Handle Hammer
Wrenches Included 14", 18" Pipe, 6", 10" Adjustable
Includes 2-Piece Torque Lock
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: NY.

Alternate Search Terms