Check Availability
Impact Extractor Set, 3/8" Drive Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437V32
Mfr. Model # 48-32-8000
UNSPSC #27111704
Shipping Weight 0.4 lbs
Country of Origin China *
Item Impact Extractor Set
SAE or Metric SAE
Drive Size 3/8"
Size 1/4", 5/16", 3/8", 7/16", 1/2", 1/4" to 3/8"
Socket Depth 3/8"
Finish Unfinished
Overall Length 1-9/64"
Material Alloy Steel
Number of Pieces 6
Number of Points 6
For Use With Impact Sockets
Includes 1/4" Extractor, 5/16" Extractor, 3/8" Extractor, 7/16" Extractor, 1/2" Extractor, 1/4" Hex to 3/8" Square Socket Adapter
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In