Check Availability
  • MILWAUKEE 

    Diamond Coring Rig, 20.0 Amps @ 120V, 4.8 Motor HP, 450/900 No Load RPM

  • Item # 38D746
  • Mfr. Model # 4115-22
  • (1)
Diamond Coring Rig, 20.0 Amps @ 120V, 4.8 Motor HP, 450/900 No Load RPM
Qty
  • Web Price
    $2,,596.16 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38D746
Mfr. Model # 4115-22
UNSPSC #27112703
Catalog Page 717
Shipping Weight 144.0 lbs
Country of Origin USA *
Coring Rig Product Grouping Coring Rig Components
Item Diamond Coring Rig
Motor HP 4.8
Amps 20.0
No Load RPM 450/900
Core Bit Cap Concrete 10"
Overall Height 43-1/2"
Column Dia. 2-1/2" x 2-1/2"
Column Height 43-1/2"
Tool Weight 111.5 lb.
Corded/Cordless Corded
Voltage 120VAC
Features Small Cast Aluminum Base With Four Leveling Screws, Rear Mounted Rack And Pinion Feed, 1-1/4"-7 Spindle
Includes 4096 Diamond Coring Rig Motor, Small Base Stand, Vac-u-rig Kit, Meter Box
* This product's country of origin is subject to change

Welcome Sign In