Check Availability
  • MILWAUKEE 

    Diamond Coring Rig Motor, 4.8 Motor HP, 300/600 No Load RPM

  • Item # 3F859
  • Mfr. Model # 4004-20
Diamond Coring Rig Motor, 4.8 Motor HP, 300/600 No Load RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3F859
Mfr. Model # 4004-20
UNSPSC #20102007
Catalog Page 717
Shipping Weight 30.9 lbs
Country of Origin USA *
Coring Rig Product Grouping Coring Rig Components
Item Diamond Coring Rig Motor
Motor HP 4.8
Amps 20.0
No Load RPM 300/600
Core Bit Cap Concrete 14"
Tool Weight 24.0 lb.
Corded/Cordless Corded
Voltage 120VAC
Features Clutch Protection, Built-in Water Swivel
Includes Open End Wrench, Water Control Valve, Water Hose Adapter
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In