Check Availability
  • MILWAUKEE 

    Diamond Coring Rig Motor, 15 Amps @ 120V, 2.5 Motor HP, 500/1000 No Load RPM

  • Item # 38D744
  • Mfr. Model # 4097-20
Diamond Coring Rig Motor, 15 Amps @ 120V, 2.5 Motor HP, 500/1000 No Load RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38D744
Mfr. Model # 4097-20
UNSPSC #27112703
Catalog Page 717
Shipping Weight 30.5 lbs
Country of Origin USA *
Coring Rig Product Grouping Coring Rig Components
Item Diamond Coring Rig Motor
Motor HP 2.5
Amps 15.0
No Load RPM 500/1000
Core Bit Cap Concrete 5"
Tool Weight 26.0 lb.
Corded/Cordless Corded
Voltage 120VAC
Features Clutch Protection, Built-in Water Swivel
Includes Water Hose Adapter, Water Control Valve, Open End Wrench
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In