Check Availability
  • Welding Jackets and Coats
  • MILLER ELECTRIC 

    Black/Navy WeldX®, Cotton Welding Jacket, Size: M, 32" Length

  • Item # 43EN24
  • Mfr. Model # 247115
Black/Navy WeldX®, Cotton Welding Jacket, Size: M, 32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43EN24
Mfr. Model # 247115
UNSPSC #46181508
Shipping Weight 1.84 lbs
Country of Origin Mexico *
Item Welding Jacket
Color Black/Navy
Material WeldX(R), Cotton
Size M
Fits Chest Size 47"
Length 32"
Closure Type Zipper, Hook-and-Loop
Cuff Styles Fold-In Snaps
Pockets 2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms