Check Availability
  • Environmental Chambers
  • MEMMERT 

    Climate Chamber, 26.4 cu. ft. Cap., 10.4A

  • Item # 437H91
  • Mfr. Model # HPP 750
Climate Chamber, 26.4 cu. ft. Cap., 10.4A
Qty
  • Web Price
    $22,296.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 437H91
Mfr. Model # HPP 750
UNSPSC #41103410
Shipping Weight 620.0 lbs
Country of Origin Germany *
Item Climate Chamber
Chamber Width 40.9"
Chamber Depth 23.6"
Chamber Height 47.2"
Temp. Range (C) 5 Degrees to 70 Degrees
Temp. Range (F) 32 Degrees to 158 Degrees
Overall Width 48.2"
Overall Depth 34.1"
Overall Height 68"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms