Check Availability
  • Mechanics Gloves
  • MECHANIX WEAR 

    Mechanics Mechanics Gloves, Synthetic Suede Palm Material, Black/Gray, XL, PR 1

  • Item # 43FG29
  • Mfr. Model # MSD-05-011
Mechanics Mechanics Gloves, Synthetic Suede Palm Material, Black/Gray, XL, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43FG29
Mfr. Model # MSD-05-011
UNSPSC #46181504
Shipping Weight 0.16 lbs
Country of Origin Philippines *
Item Mechanics Gloves
Sub-Category Mechanics
Size XL
Color Black/Gray
Palm Material Synthetic Suede
Palm Construction Single Layer
Back Material TrekDry(R)
Knuckle Padding Material None
Stitching Material Nylon
Cuff Adjustable Wrist
Closure Type Hook-and-Loop
Finger Style Full Finger
Thumb Style Wing
Lining Tricot
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms