Check Availability
20-1/4" Steel Pry Bar Set; Number of Pieces: 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49C170
Mfr. Model # 76295
UNSPSC #27112502
Catalog Page 823
Shipping Weight 4.09 lbs
Country of Origin USA *
Item Pry Bar Set
Number of Pieces 4
Overall Length 20-1/4"
Overall Width 7"
Material Steel
Features Forged, Heat Treated, Patented Handle
Standards ASME
Includes (4) Pieces, 16" Line-Up Pry Bar, 5/8" x 16" Ladyfoot Pry Bar, 12-C Dominator Pry Bar, Mini Utility Pry Bar
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In