Check Availability
  • MAYHEW 

    24-7/8" Steel Pry Bar Set; Number of Pieces: 4

  • Item # 49C169
  • Mfr. Model # 76284
24-7/8" Steel Pry Bar Set; Number of Pieces: 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49C169
Mfr. Model # 76284
UNSPSC #27112502
Catalog Page 823
Shipping Weight 6.84 lbs
Country of Origin USA *
Item Pry Bar Set
Number of Pieces 4
Overall Length 24-7/8"
Overall Width 7"
Material Steel
Features Forged, Machined, Heat Treated
Standards ASME
Includes (4) Pieces 7/8" x 18" Cold Chisel, 14" Line-Up Pry Bar, 20" Line-Up Pry Bar, 16" Rolling Head Pry Bar
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In