Check Availability
  • MAYHEW 

    14", 16", 20" Hardened and Tempered Steel Line Up Pry Bar Set; Number of Pieces: 3

  • Item # 2KKU9
  • Mfr. Model # 61306
14", 16", 20" Hardened and Tempered Steel Line Up Pry Bar Set; Number of Pieces: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2KKU9
Mfr. Model # 61306
UNSPSC #27112502
Catalog Page 823
Shipping Weight 4.2 lbs
Country of Origin USA *
Item Line Up Pry Bar Set
Number of Pieces 3
Overall Length 14", 16", 20"
Overall Width 9"
Material Hardened and Tempered Steel
Features Angled Chisel End for Extra Leverage when Prying,Pointed Line up End for Aligning, Adjusting, and Moving Metal or Wood
Includes 14" and 20" Aligning Pry Bars, 16" Rolling Head Pry Bar
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In