Check Availability
  • Vehicle Work Lights
  • MAXXIMA 

    WorkLight, 3000lm, Rectangular, LED, 5-1/2"H

  • Item # 446U98
  • Mfr. Model # MWL-58
WorkLight, 3000lm, Rectangular, LED, 5-1/2"H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446U98
Mfr. Model # MWL-58
UNSPSC #25172901
Shipping Weight 2.9 lbs
Country of Origin South Korea *
Item Work Light
Lumens - Vehicle Lighting 3000 lm
Lens Shape - Vehicle Lighting Rectangular
Lighting Technology - Vehicle Lighting LED
Height - Vehicle Lighting 5-1/2"
Width - Vehicle Lighting 2-1/4"
Length - Vehicle Lighting 7"
Mounting - Vehicle Lighting Permanent
Wiring Connection - Vehicle Lighting Hardwired
Lens Color Clear
Application Work Trucks
Lens Design Rectangular
Light Output 3000 lm
Voltage 12 to 36VDC
Current Drawn 2.8A
Base Material Cast Aluminum
Housing Material Die-Cast Aluminum
Housing Color Black
Lens Material Polycarbonate
Features Flood Beam Pattern
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In