Check Availability
  • Vehicle Work Lights
  • MAXXIMA 

    Work Light, 675 lm, Square, LED, 4-1/4" H

  • Item # 440A23
  • Mfr. Model # MWL-27-A
Work Light, 675 lm, Square, LED, 4-1/4" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 440A23
Mfr. Model # MWL-27-A
UNSPSC #39111516
Shipping Weight 0.775 lbs
Country of Origin South Korea *
Item Work Light
Lumens - Vehicle Lighting 675 lm
Lens Shape - Vehicle Lighting Square
Lighting Technology - Vehicle Lighting LED
Height - Vehicle Lighting 4-1/4"
Width - Vehicle Lighting 1-1/2"
Length - Vehicle Lighting 4-3/4"
Mounting - Vehicle Lighting Bracket
Wiring Connection - Vehicle Lighting Hardwired
Lens Color Clear
Application Automotive Lighting
Lens Design Square
Voltage 12 to 24VDC
Current Drawn 1A to 0.5A
Base Material Stainless Steel
Housing Material Polycarbonate
Housing Color Black
Lens Material Polycarbonate
Features Shatterproof Lens
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In