Check Availability
  • Vehicle Work Lights
  • MAXXIMA 

    Work Light, 1000 lm, Round, LED

  • Item # 440A19
  • Mfr. Model # MWL-38
Work Light, 1000 lm, Round, LED
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 440A19
Mfr. Model # MWL-38
UNSPSC #25172901
Shipping Weight 1.07 lbs
Country of Origin South Korea *
Item Work Light
Lumens - Vehicle Lighting 1000 lm
Lens Shape - Vehicle Lighting Round
Lighting Technology - Vehicle Lighting LED
Width - Vehicle Lighting 1-1/2"
Diameter - Vehicle Lighting 4-7/8"
Mounting - Vehicle Lighting Bracket
Wiring Connection - Vehicle Lighting Hardwired
Lens Color Clear
Application Automotive Lighting
Lens Design Round
Light Output 1000 lm
Voltage 12 to 24VDC
Current Drawn 0.8A to 0.5A
Base Material Stainless Steel
Housing Material Polycarbonate
Housing Color Black
Lens Material Polycarbonate
Features Shatterproof Lens
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In