Check Availability
  • Vehicle Work Lights
  • MAXXIMA 

    Work Light, 2100 lm, Round, LED

  • Item # 440A16
  • Mfr. Model # MWL-41
Work Light, 2100 lm, Round, LED
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 440A16
Mfr. Model # MWL-41
UNSPSC #25172901
Shipping Weight 1.225 lbs
Country of Origin Taiwan *
Item Work Light
Lumens - Vehicle Lighting 2100 lm
Lens Shape - Vehicle Lighting Round
Lighting Technology - Vehicle Lighting LED
Width - Vehicle Lighting 1-1/2"
Diameter - Vehicle Lighting 4-3/4"
Mounting - Vehicle Lighting Bracket
Wiring Connection - Vehicle Lighting Hardwired
Lens Color Clear
Application Automotive Lighting
Lens Design Round
Light Output 2100 lm
Voltage 12 to 24VDC
Current Drawn 2.4A to 1.2A
Base Material Aluminum
Housing Material Powder Coated Aluminum
Housing Color Black
Lens Material Polycarbonate
Features Flood Beam Pattern
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In