Check Availability
  • Vehicle Work Lights
  • MAXXIMA 

    Flood Light, 2100 lm, Square, LED, 4-1/4" H

  • Item # 440A18
  • Mfr. Model # MWL-43
Flood Light, 2100 lm, Square, LED, 4-1/4" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 440A18
Mfr. Model # MWL-43
UNSPSC #25172901
Catalog Page 967
Shipping Weight 2.1 lbs
Country of Origin Taiwan *
Item Flood Light
Lumens - Vehicle Lighting 2100 lm
Lens Shape - Vehicle Lighting Square
Lighting Technology - Vehicle Lighting LED
Height - Vehicle Lighting 4-1/4"
Width - Vehicle Lighting 4-1/4"
Length - Vehicle Lighting 4-3/4"
Mounting - Vehicle Lighting Bracket
Wiring Connection - Vehicle Lighting Pigtail
Lens Color Clear
Application Automotive Lighting
Lens Design Square
Light Output 2100 lm
Voltage 12 to 24VDC
Current Drawn 1.2A@24VDC
Base Material Aluminum
Housing Material Aluminum
Housing Color Black
Lens Material Polycarbonate
Features Flood Beam Pattern
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In