Check Availability
  • Portable Lockout Kits
  • MASTER LOCK 

    Permit Display Case, Unfilled, General Lockout, Portable, Red

  • Item # 436N25
  • Mfr. Model # S3501
Permit Display Case, Unfilled, General Lockout, Portable, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436N25
Mfr. Model # S3501
UNSPSC #46171511
Shipping Weight 5.0 lbs
Country of Origin China *
Item Permit Display Case
Filled/Unfilled Unfilled
Portable Yes
Lockout Application General Lockout
Number of Components 1
Number of Padlocks Included 0
Case Style Portable
Color Red
Case Height 17-3/8"
Case Width 12-1/8"
Case Depth 2-1/4"
Case Material Stainless Steel
Language English
Standards OSHA 1910.147
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In