Check Availability
  • Luggage and Briefcase Padlocks
  • MASTER LOCK 

    4-Dial Luggage and Briefcase Padlock, 1-7/8"H x 7/8"W Shackle, TSA Approved

  • Item # 436H10
  • Mfr. Model # 4696D
4-Dial Luggage and Briefcase Padlock, 1-7/8"H x 7/8"W Shackle, TSA Approved
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436H10
Mfr. Model # 4696D
UNSPSC #46171501
Shipping Weight 0.405 lbs
Country of Origin China *
Item Luggage and Briefcase Padlock
Body Finish Glossy
Body Height 2-25/64"
Body Material Metal
Body Thickness 35/64"
Body Width 1-3/8"
Body Color Black
Dial Location Front
For Use With Luggage and Travel
Number of Bumpers 0
Number of Dials 4
Number of Keys 0
Number of Pins 0
Opened Lock Warning No
Resettable Resettable
Shackle Dia. 1/4"
Shackle Height 1-7/8"
Shackle Material Steel
Shackle Width 7/8"
TSA Approved TSA Approved
Weather Resistant No
Padlock Body Shape Rectangular
High Security Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In