Check Availability
  • Lockout Centers and Stations
  • MASTER LOCK 

    Lockout Station, Unfilled, General Lockout/Tagout, 31" x 12-1/8"

  • Item # 436N27
  • Mfr. Model # S3500
Lockout Station, Unfilled, General Lockout/Tagout, 31" x 12-1/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436N27
Mfr. Model # S3500
UNSPSC #46171511
Shipping Weight 16.55 lbs
Country of Origin China *
Item Lockout Station
Filled/Unfilled Unfilled
Lockout Application General Lockout/Tagout
Number of Components 1
Number of Padlocks Included 0
Height 31"
Width 12-1/8"
Depth 4-11/16"
Color Red
Material Stainless Steel
Max. Number of Padlocks 12
Wall Mounting Yes
Portable No
Lockout Station Closure Type Closed
Lockout Visibility Yes
Number of Hooks 12
Number of Pockets 0
Legend Group Permit Control Station
Language No Text
Includes Permit Display Case, Wall Mount Group Lock Box, Removable Lock Caddy, Removable Key Cup, Rewriteable Tag
Standards OSHA 1910.147
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In