Check Availability
  • Group Lockout Boxes
  • MASTER LOCK 

    Red Stainless Steel Group Lockout Box, Max. Number of Padlocks: 12, 13-11/16" x 12-1/8"

  • Item # 436N26
  • Mfr. Model # S3502
Red Stainless Steel Group Lockout Box, Max. Number of Padlocks: 12, 13-11/16" x 12-1/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436N26
Mfr. Model # S3502
UNSPSC #46171511
Shipping Weight 8.72 lbs
Country of Origin China *
Item Group Lockout Box
Max. Number of Padlocks 12
Door Type Hinged
Color Red
Portable Yes
Box Material Stainless Steel
Height 13-11/16"
Width 12-1/8"
Depth 4-11/16"
Wall Mounting Yes
Number of Key Hooks 12
Legend Wall Mount Group Lockbox
Door Material Stainless Steel
Padlock Shackle Max. Dia. 3/8"
Handle Material Plastic
Lockout Visibility Yes
Includes Removable Lock Caddy, Key Cup
Standards OSHA 1910.147
Features Withstands Outdoor Elements, Provides Corrosion Resistance
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In