Check Availability
  • Snow Accessories
  • MALLORY 

    Fixed Head Snow Brush and Scraper with 39" Fixed Handle, Black/Gray

  • Item # 446V15
  • Mfr. Model # 989-39CFFPV
Fixed Head Snow Brush and Scraper with 39" Fixed Handle, Black/Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 446V15
Mfr. Model # 989-39CFFPV
UNSPSC #27112009
Shipping Weight 0.98 lbs
Country of Origin Canada *
Item Snow Brush and Scraper
Type Fixed Head
Head Width 9-1/2"
Blade Width 4"
Blade Height 3-1/2"
Handle Length 39"
Handle Type Fixed
Handle Material Aluminum
Grip Foam
Color Black/Gray
Blade Material ABS Plastic/Polypropylene
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov