Check Availability
  • Snow Accessories
  • MALLORY 

    Extending, Pivot Head Snow Broom and Scraper with 48" Telescopic Handle, Black/Gray

  • Item # 446V14
  • Mfr. Model # 583-EPCFPV
Extending, Pivot Head Snow Broom and Scraper with 48" Telescopic Handle, Black/Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 446V14
Mfr. Model # 583-EPCFPV
UNSPSC #27112009
Shipping Weight 1.18 lbs
Country of Origin Canada *
Item Snow Broom and Scraper
Type Extending, Pivot Head
Head Width 10-3/4"
Blade Width 4"
Blade Height 3-1/2"
Handle Length 48"
Handle Type Telescopic
Handle Material Aluminum
Grip Foam
Color Black/Gray
Blade Material ABS Plastic/Polypropylene
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov