Check Availability
  • String Trimmers
  • MAKITA 

    String Trimmer Kit, Shaft 70-1/2" L

  • Item # 436L88
  • Mfr. Model # XRU11M1
String Trimmer Kit, Shaft 70-1/2" L
Qty
  • Web Price
    $232.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 436L88
Mfr. Model # XRU11M1
UNSPSC #27112712
Shipping Weight 14.55 lbs
Country of Origin China *
Item Cordless String Trimmer Kit
Fuel Type Battery
Cutting Width 11-3/4"
Shaft Length 70-1/2"
Shaft Type Straight
Engine Displacement Not Gas Powered
Line Diameter 0.095"
Line Advance Bump Feed
Quick Snap Spool Replacement No
Anti Vibration Handle No
Fuel Tank Capacity Not Gas Powered
Battery Type Li-Ion
Run Time 40 min.
Battery Voltage 18
Charge Time 45 min.
Battery Amperage 4.0
Includes Battery, Charger, Shoulder Strap, Goggles
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms