Check Availability
  • Cordless Routers
  • MAKITA 

    Compact Router, Overall 5-1/4" H

  • Item # 436L91
  • Mfr. Model # XTR01Z
Compact Router, Overall 5-1/4" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436L91
Mfr. Model # XTR01Z
UNSPSC #27112707
Shipping Weight 4.6 lbs
Country of Origin China *
Item Cordless Compact Router
Voltage 18.0
Battery Included / Bare Tool Bare Tool
Battery Capacity 2.0/3.0/4.0/5.0Ah
Cordless Tool Battery Type Li-Ion
Brushless Motor Yes
Number of Batteries 0
Series LXT(R)
No Load RPM 0 to 1000/0 to 30,000
Max. Power 800W
Battery Included No
Corded/Cordless Cordless
Base Size 3-1/2"
Overall Height 5-1/4"
Overall Width 3-1/2"
Overall Depth 5-1/4"
Tool Weight 4.6 lb.
Switch Push Button
Speed Type Variable
Lock Lock/Unlock
Features Electronic Speed Control, On/Off Button, Compact and Ergonomically Design, Aluminum Gear Housing, Dual LED Light
Includes (2) Spanner Wrench, 1/4" Collet, Straight Guide, Template Guide
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In