Check Availability
  • Chain Saws
  • MAKITA 

    Gas Powered Chain Saw, 18" Bar Length, 50.0cc Engine Displacement, 15.9 oz. Fuel Tank Capacity

  • Item # 437U96
  • Mfr. Model # EA5000PREG
Gas Powered Chain Saw,  18" Bar Length,  50.0cc Engine Displacement,  15.9 oz. Fuel Tank Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 437U96
Mfr. Model # EA5000PREG
UNSPSC #27112709
Shipping Weight 18.4 lbs
Country of Origin Germany *
Item Chain Saw
Fuel Type Gas Powered
Bar Length 18"
Engine Displacement 50.0cc
HP 3.9
Chain Oiler Automatic
Anti Vibration Handle No
Fuel Tank Capacity 15.9 oz.
Replacement Chain Mfr. No. 523-102-064
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.

Alternate Search Terms