Check Availability
  • Chain Saws
  • MAKITA 

    Gas Powered Chain Saw, 16" Bar Length, 35.0cc Engine Displacement, 10.5 oz. Fuel Tank Capacity

  • Item # 437U95
  • Mfr. Model # EA3601FRDB
Gas Powered Chain Saw,  16" Bar Length,  35.0cc Engine Displacement,  10.5 oz. Fuel Tank Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 437U95
Mfr. Model # EA3601FRDB
UNSPSC #27112709
Shipping Weight 15.511 lbs
Country of Origin China *
Item Chain Saw
Fuel Type Gas Powered
Bar Length 16"
Engine Displacement 35.0cc
HP 2.3
Chain Oiler Automatic
Anti Vibration Handle No
Fuel Tank Capacity 10.5 oz.
Replacement Chain Mfr. No. 523-102-064
Includes Tool Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.

Alternate Search Terms