Check Availability
  • Screen Door Hardware
  • MAKE-TO-FIT 

    Screen Charcoal, Gray, 100 ft. Length, 36" Width

  • Item # 436C23
  • Mfr. Model # PL 15809
Screen Charcoal,  Gray,  100 ft. Length,  36" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C23
Mfr. Model # PL 15809
UNSPSC #30171614
Shipping Weight 7.175 lbs
Country of Origin USA *
Item Screen Charcoal
Door Type Screen Door
Length 100 ft.
Width 36"
Material Fiberglass
Color Gray
Finish Painted
Closer Type Standard Duty
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In