Check Availability
  • Screen Door Hardware
  • MAKE-TO-FIT 

    Screen Charcoal, Black, 100 ft. Length, 48" Width

  • Item # 436C22
  • Mfr. Model # PL 15833
Screen Charcoal,  Black,  100 ft. Length,  48" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C22
Mfr. Model # PL 15833
UNSPSC #30171614
Shipping Weight 12.58 lbs
Country of Origin USA *
Item Screen Charcoal
Door Type Screen Door
Length 100 ft.
Width 48"
Material Fiberglass
Color Black
Finish Painted
Closer Type Standard Duty
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In