Check Availability
  • Screen Door Hardware
  • MAKE-TO-FIT 

    Frame Corners, Gray, 3/4" Length, 7/16" Width, PK 4

  • Item # 436C13
  • Mfr. Model # PL 7724
Frame Corners,  Gray,  3/4" Length,  7/16" Width,  PK 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C13
Mfr. Model # PL 7724
UNSPSC #30171502
Shipping Weight 0.045 lbs
Country of Origin China *
Item Frame Corners
Door Type Screen Door
Length 3/4"
Width 7/16"
Height 3/4"
Material Plastic
Color Gray
Finish Painted
Closer Type Standard Duty
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In