Check Availability
Frame Corners, White, Plastic, PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436A98
Mfr. Model # PL 7723
UNSPSC #30171614
Shipping Weight 0.065 lbs
Country of Origin China *
Item Frame Corners
Material Plastic
Finish Painted
Height (In.) 3/4"
Width (In.) 3/8"
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In