Check Availability
Frame Corners, Gray, Plastic, PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436A96
Mfr. Model # PL 7721
UNSPSC #30171614
Shipping Weight 0.065 lbs
Country of Origin China *
Item Frame Corners
Material Plastic
Finish Painted
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In