Check Availability
  • Screen Door Hardware
  • MAKE-TO-FIT 

    Frame, White, 72" Length, 5/16" Width, PK 20

  • Item # 436C06
  • Mfr. Model # PL 14074
Frame,  White,  72" Length,  5/16" Width,  PK 20
Qty
  • Web Price
    $45.05 / pkg. of 20
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C06
Mfr. Model # PL 14074
UNSPSC #30171502
Shipping Weight 7.3 lbs
Country of Origin USA *
Item Frame
Door Type Screen Door
Length 72"
Width 5/16"
Height 3/4"
Material Aluminum
Color White
Finish Painted
Closer Type Standard Duty
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In