Check Availability
  • Screen Door Hardware
  • MAKE-TO-FIT 

    Frame, Silver, 72" Length, 1/4" Width, PK 20

  • Item # 436C02
  • Mfr. Model # PL 14089
Frame,  Silver,  72" Length,  1/4" Width,  PK 20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436C02
Mfr. Model # PL 14089
UNSPSC #30171502
Shipping Weight 0.31 lbs
Country of Origin USA *
Item Frame
Door Type Screen Door
Length 72"
Width 1/4"
Height 3/4"
Material Aluminum
Color Silver
Finish Unfinished
Closer Type Standard Duty
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In