Check Availability
  • Specialty Micrometers
  • MAHR INC 

    Wireless Micrometer, Digital Operation, 3 to 4" Range, 0.00005" Resolution

  • Item # 446F12
  • Mfr. Model # 4157103
Wireless Micrometer,  Digital Operation,  3 to 4" Range,  0.00005" Resolution
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446F12
Mfr. Model # 4157103
UNSPSC #41111601
Shipping Weight 3.4 lbs
Country of Origin China *
Item Wireless Micrometer
Operation Digital
Anvil Flat
Resolution 0.00005"
Range 3 to 4"
Thimble Friction/Ratchet
SPC Output Yes
IP Rating 65
Spindle Flat
Certification Certificate of Inspection
Anvil Size 0.250"
Spindle Size 0.250"
Anvil Material Carbide
Spindle Material Steel
Rotating Spindle (Yes/No) Yes
Lock Nut Type Lever
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In