Check Availability
  • Hole, Drill, Bore, and Wire Gauges
  • MAHR INC 

    V-Plate Gage, 5/16 to 9-1/2 (OD), 13/16 to 9 (ID) Measuring Range (In.), 0.0001" Graduations

  • Item # 446F62
  • Mfr. Model # 36B-9
V-Plate Gage, 5/16 to 9-1/2 (OD), 13/16 to 9 (ID) Measuring Range (In.), 0.0001" Graduations
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446F62
Mfr. Model # 36B-9
UNSPSC #41112401
Shipping Weight 8.0 lbs
Country of Origin USA *
Item V-Plate Gage
Measuring Range (In.) 5/16 to 9-1/2 (OD), 13/16 to 9 (ID)
Probe Depth (In.) 0.80 to 1.60
Graduations 0.0001"
Number of Leaves 0
Width (In.) 13-1/2
Thickness (In.) 4
Dial Reading 0.001-0-0.001
Measuring Range (In./mm) 5/16 to 5/8 to 127mm
Material Steel
Finish Unfinished
Features Excellent Accuracy Due to The Parallel Springs In The Probe Being Frictionless and Free of Play
Number of Pieces 0
Includes IDT-188 (32K-RC) Indicator
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In