Check Availability
  • Thickness Gages
  • MAHR INC 

    Thickness Gage, 0 to 1.000 Range (In.), 0.00005 Resolution (In.), 2" Throat Depth

  • Item # 446F46
  • Mfr. Model # 2057541
Thickness Gage,  0 to 1.000 Range (In.),  0.00005 Resolution (In.),  2" Throat Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446F46
Mfr. Model # 2057541
UNSPSC #41111623
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Thickness Gage
Contact Type steel
Flat Contact Dia. 0.250"
Range (In.) 0 to 1.000
Resolution (In.) 0.00005
Throat Depth 2"
Size of Leaves 0.001"
Long Form Calibration Certificate No
Range (mm) 0 to 25
Dial Reading Continuous
Number of Leaves 0
Locking Device Yes
Construction Cast Frame
Accuracy +/-0.0001"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In