Check Availability
  • Precision Measuring Accessories
  • MAHR INC 

    TS2 Probe Accessory Set, For Use With Mfr. No. 4429010, 4429011, 4429012, 4429030, 4429031

  • Item # 446F38
  • Mfr. Model # 4429018
TS2 Probe Accessory Set,  For Use With Mfr. No. 4429010, 4429011, 4429012, 4429030, 4429031
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446F38
Mfr. Model # 4429018
UNSPSC #41111614
Shipping Weight 3.4 lbs
Country of Origin China *
Item TS2 Probe Accessory Set
Type Accessory Kit
Length (In.) 3
Width (In.) 12
Depth (In.) 12
Height (In.) 8
Application Manufacturing, Metal Working, Quality Control
For Use With Mfr. No. 4429010, 4429011, 4429012, 4429030, 4429031
Includes Storage Case
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In