Check Availability
  • Surface Testers
  • MAHR INC 

    Surface Tester Probe, 90, 180, to 350 micron Range

  • Item # 446F43
  • Mfr. Model # 6910401
Surface Tester Probe, 90, 180, to 350 micron Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446F43
Mfr. Model # 6910401
UNSPSC #41114508
Catalog Page 2341
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Surface Tester
Features Portable Roughness Measuring Unit with The Option of Wireless, Bluetooth Connection Between The Evaluation Unit, Drive Unit and 2 UM Probe
Measuring Range 90, 180, to 350 micron
Profile Ra, Rz, Ry, JIS is Equivalent to Rz, Rz, JIS, Rq, Rmax, Rp, RpA, ASME, Rpm, ASME, Rpk, Rk, Rvk, Mr1, Mr2, A1, A2, Vo, Rt, R3z, RPc, Rmr (tp (JIS, ASME) is Equivalent to Rmr), RSm, RSk, S, CR, CF, CL, R, Ar, Rx, Rv
Analysis Graph No
Sampling Length (In.) 0.049, 0.157, 4.921
Number of Sampling Spans 3
Arbitrary Length (In.) 0.070, 0.220, 0.680
Dimensions (In.) 7.50 x 5.50 x 3.00
Output USB
Power Supply Battery and AC Adapter
Paper Type Thermal
Paper Width (In.) 1-5/8
For Use With Designed to Evaluates Testing Surface
Includes Calibration Patch, Case, AC Adapter, Instruction Manual
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In