Check Availability
  • Surface Testers
  • MAHR INC 

    Surface Tester Probe, 350 micron Range

  • Item # 446F42
  • Mfr. Model # 6910230
Surface Tester Probe, 350 micron Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446F42
Mfr. Model # 6910230
UNSPSC #41114508
Catalog Page 2341
Shipping Weight 4.1 lbs
Country of Origin USA *
Item Surface Tester
Features Portable Roughness Measuring Unit with 2 UM Stylus, Touch Screen Display for User Friendly Fast Measurements
Measuring Range 350 micron
Profile Ra, Rq, Rz, R y, JIS is Equivalent to Rz, Rz, JIS, Rmax, Rp, RpA, ASME, Rpm, ASME, Rpk, Rk, Rvk, Mr1, Mr2, A1, A2, V o, Rt, RPc, Rmr (tp (JIS, ASME) is Equivalent to Rmr), RSm, RSk, RS, CR, CF , CL, R, Ar, Rx
Analysis Graph No
Sampling Length (In.) 0.049, 0.157, 4.921
Number of Sampling Spans 3
Arbitrary Length (In.) 0.060, 0.190, 0.590
Dimensions (In.) 6.30 x 3.00 x 2.00
Output USB
Power Supply Battery and AC Adapter
For Use With Designed to Evaluates Testing Surface
Includes Calibration Patch, Case, AC Adapter, Instruction Manual
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In